Shop All Depressed Center Wheels
Sait
Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, C24R Grit, Silicon Carbide Abrasive
Mfr # 22125
Zoro # G909005356
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 22125
- Zoro # G909005356
- UPC # 699053221250
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, 4-1/2 in dia, 3/32 in Thickness, 5/8-11, C24R Grit, Extra Coarse Grade, Silicon Carbide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Hard Bond, Applicable Materials: Masonry, Concrete, Stone, Cast Iron and Other Ferrous Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842040)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface (66253044425)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 29, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (27611)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 T27 stainless wheel (DW8452H)
- Sait Depressed Center Wheels