Shop All Depressed Center Wheels
Sait
Contaminant Free Depressed Center Wheel, 4-1/2 In Dia X 1/4 In Thk, 7/8 In, Xa24Q Grit, Aluminum Oxi
Mfr # 24210
Zoro # G909005509
product price: $5.85
/ea
Sold in multiples of 25 for $146.25
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 24210
- Zoro # G909005509
- UPC # 699053242101
- Country of Origin United States
- Category Depressed Center Wheels
Description
SAIT Depressed Center Wheel, Contaminant Free, 4-1/2 in dia, 1/4 in Thickness, 7/8 in, Xa24Q Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Applicable Materials: Ferrous Metal, Stainless Steel and Other High Tensile Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Coarse, 3-1/2" (89 mm) W x 15-1/2" (394 mm) L (89243)
- WEILER 2"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30723V)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 9 in Dia x 1/4 in (21094)
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 0.045 In Thk, 7/8 In, A60S Grit, Aluminum Oxi (22021)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22046)
- Sait Depressed Center Wheels