Shop All Sanding Bands
Sait
Coated Spiral Band, 1-1/2 in Dia x 1-1/2 in L, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive
Mfr # 42039
Zoro # G509005909
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 42039
- Zoro # G509005909
- UPC # 699053420394
- Country of Origin United States
- Category Sanding Bands
Description
SAIT Coated Spiral Band, 1-1/2 in Band Diameter, 1-1/2 in Band Length, 36 Grit, Extra Coarse Grade, Aluminum Oxide Abrasive, Cotton Backing, 10000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, X-Weight Backing Weight, Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-008032-050A Spiral Coated Abrasive Sanding Sleeve (SS-008032-050A)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit (66261136586)
- ALC LED Light Kit, Metal, 52" x 11" x 3" Size (40430)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Fine (07M424)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", SuperFine (07M425)
- 3M Cloth Band, 1/2 in. Diameter, Grit 120 (7100040574)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- 3M Cloth Band, 3 in. Diameter, Grit 36 (7100138157)
- PFERD 1-1/2" POLICAP® Abrasive Drum Tapered - Seamless Type - Aluminum Oxide - 60 Grit (46023)
- Sait Sanding Bands