Shop All Sanding Bands
Sait
Coated Spiral Band, 1-1/2 in Dia x 1-1/2 in L, 120 Grit, Fine Grade, Aluminum Oxide Abrasive
Mfr # 42042
Zoro # G509005961
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 42042
- Zoro # G509005961
- UPC # 699053420424
- Country of Origin United States
- Category Sanding Bands
Description
SAIT Coated Spiral Band, 1-1/2 in Band Diameter, 1-1/2 in Band Length, 120 Grit, Fine Grade, Aluminum Oxide Abrasive, Cotton Backing, 10000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, X-Weight Backing Weight, Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842036)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- 3M Cloth Band, 1-1/2 in. Diameter, Grit 50 (7010360575)
- 3M Cloth Band, 1 in. Diameter, Grit 60 (7100138146)
- 3M Cloth Band, 1/2 in. (7100075242)
- 3M Cloth Band, 2 in. Diameter, 6000 RPM (7100138155)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- Sait Sanding Bands