Shop All Straight Grinding Wheels
Sait
Challenger II General Purpose Grinding Wheel, 4-1/2 In Dia X 1/8 In Thk, 7/8 In, 60/Coarse, Aluminum
Mfr # 27501
Zoro # G609147790
Sold in multiples of 25 for $168.75
$168.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 27501
- Zoro # G609147790
- UPC # 699053275017
- Country of Origin Italy
- Category Straight Grinding Wheels
Description
SAIT Challenger II Grinding Wheel, General Purpose, 4-1/2 in dia, 1/8 in Thickness, 7/8 in, 60/Coarse, Aluminum Oxide Abrasive, 13280 RPM Maximum, Wheel Type Number: Type 29, Applicable Materials: Aluminum, Concrete, Metal, Stainless Steel, Plastic, Fiberglass and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 5" Stick & Sand No-Hole PSA Sanding Disc 40-Grit, PK 4 (48908)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- VSM Abrasive Belt, 280 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 280 Grit, Medium, Aluminum Oxide (216118)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- NORTON CO Bench & Pedestal Wheel, Standard, Aluminum Oxide, Size: 8 x 1 x 1 Medium, Maximum RPM: 3600 (076607-88285)
- ZORO SELECT Grinding Wheel, T1, 7x1x1, AO, 36 G (66253440298)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium (12E345)
- NORTON ABRASIVES Grinding Wheel, T1, 14x2x5, CA, 60G, Med, Blue (66253364414)
- DOELLKEN Doellken Et2416 018Mil Auto Pvc - Black (ET2416 018MIL)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 60G, PK5 (66252939461)
- Sait Straight Grinding Wheels