No Product Image Available

Sait

Centerless and Cylindrical Wheel, Radius End, Cylindrical - Radius End Shape SC Head, 1/2 in Dia H


product price: $55.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sait
  • MFR # 45007
  • Zoro # G210413888
  • UPC #
    699053450070
  • Country of Origin United States
  • Category Carbide Burs

Description

SAIT Centerless and Cylindrical Wheel, Radius End, 1/2 in Diameter Head, 1 in Length of Cut, 2-3/4 in Overall Length, Cylindrical - Radius End Shape SC Head Shape, Double Cut Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Tungsten Carbide Head, 16000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, Industry Specification: SC5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.