Shop All Carbide Burs
Sait
Carbide Burr, Oval Shape SE Head, 1/2 in Dia Head, 7/8 in L of Cut, 2-5/8 in OAL, Double Cut Cut
Mfr # 45016
Zoro # G208729649
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 45016
- Zoro # G208729649
- UPC # 699053450164
- Country of Origin United States
- Category Carbide Burs
Description
SAIT Carbide Burr, 1/2 in Head Dia, 7/8 in Length of Cut, 2-5/8 in Overall Length, Oval Shape SE Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Tungsten Carbide Head, 16000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, SE5 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, 80G, ZircPK25 (66261125444)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 220G, Brown (66261126271)
- UNEEDA Sanding Disc 5" x 9 Hole EKASTORM Hook & Loop Grit #180 (Festool 5x9) (M-166127)
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- PFERD TC Bur 5/8 x 1/4" EDGE ALU 1/4" 30˚ - 5/8" x 3/16", 1/4" Shank (25175)
- UNITED ABRASIVES/SAIT SAIT 45623 6" Length Shank Carbide Burs, Type SC3L6, 3/8" x 3/4" x 1/4", 1-Pack (45623)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-13, 1/2 (10987)
- SGSPRO Carbide Bur, Cyl End Radius, 3/16in, Double (12353)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- Sait Carbide Burs