Shop All Carbide Burs
Sait
Carbide Burr, Cylindrical - No End Cut Shape SA Head, 3/8 in Dia Head, 3/4 in L of Cut, 2-1/2 in O
Mfr # 45050
Zoro # G708729620
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 45050
- Zoro # G708729620
- UPC # 699053450506
- Country of Origin United States
- Category Carbide Burs
Description
SAIT Carbide Burr, 3/8 in Diameter Head, 3/4 in Length of Cut, 2-1/2 in Overall Length, Cylindrical - No End Cut Shape SA Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Tungsten Carbide Head, 18000 rpm Maximum, Applicable Materials: Non-Ferrous Metals, Industry Specification: SA3NF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90007)
- DEWALT 5" x 7/8" 80g type 29 HP flap disc (DW8318)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 5/8-11", 46 Grit (730017)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1-1/2"x50", P60 gr (14C206)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- MASTERCUT TOOL M07660 12.7x11x6x161 Ball Doublecut (SD-5MML6DC)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24061)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24703)
- MASTERCUT TOOL 10160 1/2x1x1/4x7 Radius Tree Doublecut (SF-5L6DC)
- Sait Carbide Burs