Shop All Carbide Burs
Sait
Carbide Burr, Ball Shape SD Head, 1/2 in Dia Head, 7/16 in L of Cut, 2-13/64 in OAL, Double Cut Cu
Mfr # 45012
Zoro # G308729570
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 45012
- Zoro # G308729570
- UPC # 699053450124
- Country of Origin United States
- Category Carbide Burs
Description
SAIT Carbide Burr, 1/2 in Head Dia, 7/16 in Length of Cut, 2-13/64 in Overall Length, Ball Shape SD Head Shape, Double Cut Cut Type, 1/4 in Shank Dia, 1-3/4 in Shank Length, Tungsten Carbide Head, 16000 rpm Maximum, Applicable Materials: Metal and Stainless Steel, SD5 Industry Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- PFERD 4" PSF Standard Twist Knot Wheel - .020 CS Wire, 5/8-11 Thread (763926)
- BRUSH RESEARCH MANUFACTURING 84N187 84 Series Tube Brush-For Thru Holes. .187" Dia., .005 Nylon, 1.5" Brush Part, 8" OAL, Ring Handle (84N187)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (867-5000-60)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- M.A. FORD Carbide Bur, 1/8 (69130027)
- DRILLCO SF-5, SOLID CARBIDE BUR DOUBLE CUT -7000F (7F132BDC)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- Sait Carbide Burs