Shop All Terminal Blocks
Sait
B/L 2-3/4 X .014CS M10-1.5
Mfr # 06417
Zoro # G709238206
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knot Wire
- Max RPM 14000
- Arbor M10 x 1.5
- Diameter 2-3/4"
- Wire Size .014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sait
- MFR # 06417
- Zoro # G709238206
- UPC # 699053064178
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Diameter | 2-3/4" |
Wire Size | .014" |
Details
Type | Knot Wire |
Max RPM | 14000 |
Arbor | M10 x 1.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133157)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500883)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- TELEMECANIQUE SENSORS Terminal And Contact Block (ZB2BE101)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- PHOENIX CONTACT Terminal And Contact Block, UK 5HESI 3004100 (UK 5-HESI 3004100)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- Sait Terminal Blocks