Shop All Hook & Loop Strips
Sait
4V 5 in HOOK & LOOP 1000X VAC-5
Mfr # 37555
Zoro # G309006069
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hand Threader
- Backing Material Alloy
- Width 4.3 in
- Length 4.7 in
- For Use With Hand tools & Tool Organizers & Multi-Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 37555
- Zoro # G309006069
- UPC # 699053375557
- Country of Origin Italy
- Category Hook & Loop Strips
Dimensions
Width | 4.3 in |
Length | 4.7 in |
Details
Hook and Loop Type | Hand Threader |
Backing Material | Alloy |
For Use With | Hand tools & Tool Organizers & Multi-Tools |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.016.0037)
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX8)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (U51260.016.0031)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray (91365)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- HALCO USA Back-to-Back Strap, 27.5 yds, 3/4 in Wd, Black (IB2B34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABH100)
- 3M 3/4 in.X15' Indoor Fastenr Bk 1Set (RF4761)
- Sait Hook & Loop Strips