Shop All Hook & Loop Strips
Sait
4S 5 in HOOK AND LOOP 80X VAC-8
Mfr # 37535
Zoro # G109006146
product price: $0.99
/ea
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3 in
- Length 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 37535
- Zoro # G109006146
- UPC # 699053375359
- Country of Origin Italy
- Category Hook & Loop Strips
Dimensions
Width | 4.3 in |
Length | 4.7 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- SENCO Collated Framing Nail, 2 in L, 11.5 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (G621ASBXN)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3530/SJ3531)
- GATOR MicroZip 7801 Refill Sheet, 312 in L, 1 in W, Extra Fine, Fine, Medium, 80 Grit (7801GA)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 in, 2 in Wd, White, 2 PK (90200)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABH34)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, Black (ABL34)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- Sait Hook & Loop Strips