Shop All Coated Sanding Belts
Sait
1AX Quick Ship Semi-Friable Coated Abrasive Belt, 1/4 in W x 24 in L, 80 Grit, Fine Grade, Aluminum
Mfr # 60034
Zoro # G809006750
product price: $1.29
/ea
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 60034
- Zoro # G809006750
- UPC # 699053600345
- Country of Origin United States
- Category Coated Sanding Belts
Description
SAIT 1AX Quick Ship Coated Abrasive Belt, Semi-Friable, 24 in Belt Length, 1/4 in Belt Width, 80 Grit, Fine Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Applicable Materials: Aluminum, Metal, Stainless, Wood, Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals, X-Weight Backing, Wet/Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR 7 in. Silicon Carbide Center Mount Floor Sanding Disc 24 Grit Extra Coarse (6507)
- PFERD 4" Crimped Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82511)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- SCOTCH-BRITE Convolute Wheel, Weld Grinding, DP-UW (7010365693)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Medium, Ceramic, 984F, Maroon (7100026609)
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727926)
- Sait Coated Sanding Belts