Shop All Coated Sanding Belts
Sait
1AX Quick Ship Semi-Friable Coated Abrasive Belt, 1/2 in W x 18 in L, 80 Grit, Fine Grade, Aluminum
Mfr # 60062
Zoro # G809006705
product price: $1.25
/ea
Sold in multiples of 10 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 60062
- Zoro # G809006705
- UPC # 699053600628
- Country of Origin United States
- Category Coated Sanding Belts
Description
SAIT 1AX Quick Ship Coated Abrasive Belt, Semi-Friable, 18 in Belt Length, 1/2 in Belt Width, 80 Grit, Fine Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Brown/Red, Applicable Materials: Aluminum, Metal, Stainless, Wood, Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals, X-Weight Backing, Wet/Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE 5" Soft Buff DA Foam Polishing Disc (DFP5)
- HYDE Heavy Duty Rubber Sanding Block (45395)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63114)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- VSM Abrasive Belt, 60 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Silicon Carbide (231315)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722071)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- Sait Coated Sanding Belts