Shop All Coated Sanding Belts
Sait
1AX Quick Ship Semi-Friable Coated Abrasive Belt, 1 in W x 42 in L, 36 Grit, Medium Grade, Aluminum
Mfr # 60310
Zoro # G809006804
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 60310
- Zoro # G809006804
- UPC # 699053603100
- Country of Origin United States
- Category Coated Sanding Belts
Description
SAIT 1AX Quick Ship Coated Abrasive Belt, Semi-Friable, 42 in Belt Length, 1 in Belt Width, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Applicable Materials: Aluminum, Metal, Stainless, Wood, Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals, X-Weight Backing, Wet/Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23319)
- ALC Polymer Floor Model Cabinet (40391)
- PFERD Deburring Blade BS 2010 - for Hand Deburrer (19514)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 180, Coated, 2" W, 60" L, 180 Grit, Aluminum Oxide, Premium, Brown (70338PM)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, KK711X, Brown (79934)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720875)
- Sait Coated Sanding Belts