Shop All Coated Sanding Belts
Sait
1AX Quick Ship Semi-Friable Coated Abrasive Belt, 1 in W x 21 in L, 60 Grit, Medium Grade, Aluminum
Mfr # 60257
Zoro # G609006752
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sait
- MFR # 60257
- Zoro # G609006752
- UPC # 699053602578
- Country of Origin United States
- Category Coated Sanding Belts
Description
SAIT 1AX Quick Ship Coated Abrasive Belt, Semi-Friable, 21 in Belt Length, 1 in Belt Width, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, Cotton Backing, Closed Coat, Applicable Materials: Aluminum, Metal, Stainless, Wood, Alloyed Steel, Cast Iron, Ferrous and Non-Ferrous Metals, X-Weight Backing, Wet/Dry Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Crs, AlO (62022)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370275)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #80 Hook & Loop, 4 Holes Vented (M-178787)
- SAIT LA-X -Saver Benchstand Semi-Friable Coated Abrasive Belt, 6 in W x 48 in L, 80 Grit, Aluminum Oxide (60686)
- SAIT OVATION CERAMIC 4.5 X 7/8 40X (78261)
- SAIT 1AX Quick Ship Semi-Friable Coated Abrasive Belt, 2 in W x 48 in L, 36 Grit, Medium Grade, Aluminum (60506)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 120 Grit, Coated, 3/4" W, 18" L, 120 Grit, Aluminum Oxide (49054)
- VSM Abrasive Belt, 80 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (81337)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727124)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- Sait Coated Sanding Belts