Shop All Cut-Off Wheels
Saint-Gobain Abrasives
Norton Gemini Bench and Pedestal Wheel 12in x 2in x 1-1/2in 36 Grit Aluminum Oxide
Mfr # 66253263055
Zoro # G908824910
product price: $259.99
/ea
Free Shipping & Returns
$259.99
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
- Brand Saint-Gobain Abrasives
- MFR # 66253263055
- Zoro # G908824910
- UPC # 662532630553
- Country of Origin United States
- Category Cut-Off Wheels
Description
Norton 66253263055 gemini bench and pedestal wheel 12 x 2 x 1-1/2 36 grit aluminum oxide the norton bench and pedestal wheel line consists of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminum oxide for high-speed tool steels, brown aluminum oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling. Quality, gray aluminum oxide for general purpose applications on steel -coarse grit for medium stock to light stock removal. applications are: offhand grinding
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
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410013134)
- CLIMAX METAL PRODUCTS Sanding Drum, 3/4InDia, 2InW, 9000RPM (SD-012032-04QL)
- CONTINENTAL ABRASIVES 5" 400 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8400)
- BIG HORN Double-Sided 400/1000 Grit 8'' Diamond Sharpening Stone Sharpener (19394)
- SAINT-GOBAIN ABRASIVES Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide (7660788286)
- SAINT-GOBAIN ABRASIVES Norton 66252823602 Gemini Right Angle Cut-Off Wheel 4-1/2" x .045" x 7/8" 36 Grit Alum. Oxide Type 1 (66252823602)
- SAINT-GOBAIN ABRASIVES Norton Gemini Bench and Pedestal Wheel 12in x 2in x 1-1/2in 60 Grit Aluminum Oxide (66253263056)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x1/8"x1" (66252843251)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- DEWALT 4" x 1/16" x 3/8" A36T fast cutting wheel (DW8716)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- Saint-Gobain Abrasives Cut-Off Wheels