Shop All Straight Grinding Wheels
Saint-Gobain Abrasives
Norton 66252836571 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 60 Grit Silicon Carbide
Mfr # 66252836571
Zoro # G602663341
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6 in
- Thickness 1/2 in
- Arbor Hole Size 1 in
- Abrasive Material Silicon Carbide
- Abrasive Wheel Type Type 01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saint-Gobain Abrasives
- MFR # 66252836571
- Zoro # G602663341
- UPC # 662528365711
- Country of Origin Mexico
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 1 in |
Details
Thickness | 1/2 in |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 01 |
Max RPM | 4140 |
Description
NORTON 66252836571 GEMINI BENCH AND PEDESTAL WHEEL 6" X 1/2" X 1" 60 GRIT SILICON CARBIDE THE NORTON BENCH AND PEDESTAL WHEEL LINE CONSISTS OF ALL WHEEL DIAMETERS AND ARBOR SIZES, ABRASIVE TYPES AND GRIT SIZES. OUR OFFERING ANSWERS ALL METAL REMOVAL, DEBURRING, SHAPING AND SHARPENING NEEDS: WHITE ALUMINUM OXIDE FOR HIGH-SPEED TOOL STEELS, BROWN ALUMINUM OXIDE FOR CARBON STEEL, AND SILICON CARBIDE FOR NON-FERROUS METALS AND CARBIDE TOOLING. SHARP, GREEN SILICON CARBIDE GENERAL PURPOSE APPLICATIONS ON CARBIDE TOOLING AND NONFERROUS MATERIALS -FOR LIGHT STOCK REMOVAL, DEBURRING AND SHAPING. APPLICATIONS ARE: OFFHAND GRINDING
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96100)
- MARCO 1-1/2" ID Aluminum Abrasive Blast Hose Coupling (10QAL4)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- NORTON ABRASIVES Rapid Strip 4 in. D X 1 in. Silicon Carbide Disc Spindle-Mounted Wheel 1 each (07660705466)
- SAINT-GOBAIN ABRASIVES GRINDING WHEEL 1/8X4.5 in. (70184609142)
- SAINT-GOBAIN ABRASIVES Norton 66252836573 Gemini Bench and Pedestal Wheel 6" x 1/2" x 1" 120 Grit Silicon Carbide (66252836573)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 60G, PK5 (66252836533)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- STENS Blade Grinding Wheel 750-011 For 7" X 1" X 5/8" 46 Grit Ruby (750-011)
- Saint-Gobain Abrasives Straight Grinding Wheels