Shop All Chips, Pretzels and Popcorn
Sahale Snacks
Glazed Mixes, Tangerine Vanilla, 1.5 oz Pouch, PK18
Mfr # 900015
Zoro # G4064829
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Tangerine Vanilla
- Size 1.5 oz
- Snack Food Type Trail Mix, Nuts & Seeds
- Capacity 1.5 oz
- Weight 1.688 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sahale Snacks
- MFR # 900015
- Zoro # G4064829
- UPC # 893869000157
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Details
Flavor | Tangerine Vanilla |
Snack Food Type | Trail Mix, Nuts & Seeds |
Capacity | 1.5 oz |
Weight | 1.688 lbs |
Standards | Gluten Free; Kosher Certified |
Packing Type | Pouch |
Description
Sahale Snacks® Glazed Mixes, Tangerine Vanilla, 1.5 oz Pouch, 18/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Slow Cookr Trav 6Qt Red (06011)
- CRESTWARE Measuring Cup, SS, 1/4 Cup (MEACP1/4)
- KASON Handle Chrome (907-005000)
- BRUT MANUFACTURING SEAL BLOCK w/BUSHING (3pk) (BR71800)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- MOTTS Mott's Mixed Berry Fruit Snacks 1.6 oz., PK144 (16000-47953)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Cajun Dill Gatortator Chips 5 oz., PK25 (6024)
- GERBER Gerber 2nd Foods Apple Cherry Baby Food 4 oz., PK16 (00015000076665)
- DOTS PRETZELS Dot's Pretzels Cinnamon Sugar Pretzels 16 oz Bagged (9007)
- JIF Jif To Go Peanut Butter Cups, 8 PK (5150024136)
- HENRY AND HENRY Henry And Henry Apple Turnover Filling, 37lbs (10195259)
- Sahale Snacks Chips, Pretzels and Popcorn