Shop All Trolleys
Saginaw Products
Trolley, 4000 lb. Load Cap., Push Trolley
Mfr # 51862
Zoro # G5738985
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Fits Beam Flange W 3-5/16 in to 8 in
- Fits Beam Height 6 in to 24 in
- Min. Radius Curve 60 in
- Trolley Wheel Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Products
- MFR # 51862
- Zoro # G5738985
- Country of Origin United States
- Category Trolleys
Dimensions
Fits Beam Height | 6 in to 24 in |
Min. Radius Curve | 60 in |
Trolley Wheel Dia. | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
For Min. Beam Flange Width | 3 5/16 in |
Trolley Wheel Diameter | 4 3/10 in |
Minimum Radius Curve | 60 in |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 8 in |
For Minimum Beam Height | 6 in |
For Maximum Beam Height | 24 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 4,000 lb |
Fits Beam Flange W | 3-5/16 in to 8 in |
Standards | ISO 9001: 2015 |
Wheel Material | Solid Cast Iron |
Head Room To Bail | 6 3/16 in |
Head Room To Shaft | 2 15/16 in |
Item | Trolley |
Trolley Wheel Material | Cast Iron |
Headroom to Connecting Shaft | 2 5/16 in |
Trolley Type | Push |
Headroom to Mounting Point | 6 5/32 in |
Maximum Load Capacity | 4,000 lb |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, For Minimum Beam Flange Width 3 5/16 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 2 5/16 in, Headroom to Mounting Point 6 5/32 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 in, Minimum Radius Curve 60 in, Trolley Wheel Diameter 4 3/10 in, Trolley Wheel Material Cast Iron, Manufacturer's Warranty Length 1 yr, Standards ISO 9001: 2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Kit (MH33W28809G)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ63)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- SAGINAW PRODUCTS Hose Trolley, 2 Wheel (8888)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- SAGINAW PRODUCTS Trolley, 1000 lb. Load Cap., Push Trolley (51860)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- Saginaw Products Trolleys