Shop All Trolleys
Saginaw Products
Trolley, 2000 lb. Load Cap., Push Trolley
Mfr # 51861
Zoro # G5738967
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Fits Beam Flange W 3 in to 8 in
- Fits Beam Height 5 in to 24-1/64 in
- Min. Radius Curve 48 in
- Trolley Wheel Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Products
- MFR # 51861
- Zoro # G5738967
- Country of Origin United States
- Category Trolleys
Dimensions
Fits Beam Height | 5 in to 24-1/64 in |
Min. Radius Curve | 48 in |
Trolley Wheel Dia. | 2 3/4 in |
Manufacturers Warranty Length | 1 yr |
Trolley Wheel Diameter | 2 4/5 in |
For Max. Beam Flange Width | 8 in |
Mfr. Warranty Length | 1 yr |
For Maximum Beam Height | 24 1/32 in |
For Min. Beam Flange Width | 3 in |
Minimum Radius Curve | 48 in |
For Minimum Beam Height | 5 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 2,000 lb |
Fits Beam Flange W | 3 in to 8 in |
Standards | ISO 9001: 2015 |
Item | Trolley |
Wheel Material | Solid Cast Iron |
Head Room To Bail | 6 3/16 in |
Head Room To Shaft | 2 1/4 in |
Maximum Load Capacity | 2,000 lb |
Headroom to Mounting Point | 6 3/16 in |
Trolley Wheel Material | Cast Iron |
Trolley Type | Push |
Headroom to Connecting Shaft | 2 1/4 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 2 1/4 in, Headroom to Mounting Point 6 3/16 in, For Minimum Beam Height 5 in, For Maximum Beam Height 24 1/32 in, Minimum Radius Curve 48 in, Trolley Wheel Diameter 2 4/5 in, Trolley Wheel Material Cast Iron, Manufacturer's Warranty Length 1 yr, Standards ISO 9001: 2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Load Rating, Swivel (400K75)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- VESTIL High Profile Mach And Rack Guard, 48x36x4 (HPRO-48-36-4)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 500 lb. Capacity (51346)
- SAGINAW PRODUCTS Hoist Trolley, 2,000 lb. Capacity (42005)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- SAGINAW PRODUCTS Trolley Wheel Assembly 1000 lb. Capacity (51347)
- SAGINAW PRODUCTS Trolley, 4000 lb. Load Cap., Push Trolley (51862)
- SAGINAW PRODUCTS Trolley Wheel Assembly, 300 lb. Capacity (51342)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- Saginaw Products Trolleys