Shop All Mobile Workbenches & Workstations
Saginaw Control & Engineering
Workstation, Sloped Top
Mfr # SCE-66ST2626WS
Zoro # G311157506
product price: $2,908.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,908.99
Free 30-Day Returns
Key Features
- Width 26.00"
- Height 65.59"
- Finish Powder coated white inside and out.
- Standards NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
- Application Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment or an environment which may be regularly hosed down or in very wet or oily conditions. Provides protection from dust, dirt, water and oil.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-66ST2626WS
- Zoro # G311157506
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 26.00" |
Height | 65.59" |
Depth | 26.00" |
Details
Finish | Powder coated white inside and out. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Application | Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment or an environment which may be regularly hosed down or in very wet or oily conditions. Provides protection from dust, dirt, water and oil. |
Description | Workstation, Sloped Top |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; 15 degree sloped top; 12.5 degree sloped keyboard desk; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Ground studs on door and body; Large polycarbonate viewing window in top door; Lifting eyes for easy handling; Rubber pads with provision for leveling pads on bottom of enclosure; Black quarter turn latches on top door; Black 3-point flush swing handle in lower front and back doors; Gland plate on lower back of enclosure; Mounting channels welded on sides of interior body for mounting optional panels, racks, mounting angles and shelves; Provisions for Monitor Mounting Strap System; Pencil edge palm rest. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- 80/20 Triple Econ T-Nut 1/4-20 Thread, 10 S (3287)
- STRUCTURAL PLASTICS Dunnage Rack, 500 lb Load Capacity, HDPE, 12 in H x 24 in W x 36 in D (D3624)
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- Saginaw Control & Engineering Mobile Workbenches & Workstations