Shop All Mobile Workbenches & Workstations
Saginaw Control & Engineering
Workstation
Mfr # SCE-642424WS
Zoro # G011156618
product price: $2,890.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,890.99
Free 30-Day Returns
Key Features
- Width 24.25"
- Height 64.00"
- Finish RAL 7035 gray powder coating inside and out.
- Standards NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
- Notes Optional panels and accessories are available.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-642424WS
- Zoro # G011156618
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24.25" |
Height | 64.00" |
Depth | 24.25" |
Details
Finish | RAL 7035 gray powder coating inside and out. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Notes | Optional panels and accessories are available. |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Ground studs on door and body; Large polycarbonate viewing window in top door; Lifting eyes for easy handling; Rubber pads with provision for leveling pads on bottom of enclosure; Black, quarter turn latches on top door; Black, quarter turn wing knob latches; Black 3-point key locking flush swing handle in lower front and back doors; Gland plate on lower back of enclosure; Pull out keyboard shelf with attached self storing mouse shelf and mouse pad; Mounting channels welded on sides of interior body for mounting optional panels, racks, mounting angles and shelves. |
Description | Workstation |
Application | Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- HONEYWELL Fire Rated Security Safe, 2.35 cu ft, 295.5 lb (2116)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0 (19GMC-WH)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Saginaw Control & Engineering Mobile Workbenches & Workstations