Shop All Mobile Workbenches & Workstations
Saginaw Control & Engineering
Workstation
Mfr # SCE-342424WS
Zoro # G511157917
product price: $2,091.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,091.99
Free 30-Day Returns
Key Features
- Width 24.25"
- Height 34.00"
- Finish RAL 7035 gray powder coating inside and out.
- Standards NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
- Description Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-342424WS
- Zoro # G511157917
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24.25" |
Height | 34.00" |
Depth | 24.25" |
Details
Finish | RAL 7035 gray powder coating inside and out. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Description | Workstation |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Ground stud on door & body; Large Polycarbonate viewing window; Lifting eyes for easy handling; Black, quarter turn latches on top door; Black, quarter turn wing knob latches on keyboard door; Black 3-point flush swing handle in back door; Pull out keyboard shelf with attached self storing mouse shelf and mouse pad; Mounting channels welded on sides of interior body for mounting optional panels, racks, mounting angles and shelves. |
Notes | Optional panels and accessories are available. |
Application | Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 20D (6004)
- DURHAM MFG polypropylene Bin Divider, Black, 4 in L, 2-3/4 in H, 6 PK (PB30162-08)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GDRP20W)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPF3)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- LITTLE GIANT Mobile Workstation, 1200 lb. (MW2436-5TL2DRPB)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- Saginaw Control & Engineering Mobile Workbenches & Workstations