Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Wall Hinge , 230 Swivel
Mfr # SCE-SAH230WH
Zoro # G911157821
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.34 in
- Width 6.97 in
- Length 9.45 in
- Description Wall Hinge , 230 Swivel
- Depth 9.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAH230WH
- Zoro # G911157821
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 16.34 in |
Width | 6.97 in |
Length | 9.45 in |
Depth | 9.45" |
Details
Description | Wall Hinge , 230 Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover- 3" x 10ft- Gray (DRN3.00-10-GY)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A865JFGR)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- CARLON Elbow Conduit Wtr Tgt 90D 1In (LN20FA-CAR)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- Saginaw Control & Engineering Enclosure Covers & Accessories