Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Viewing Window Extruded Aluminum Safety Glass
Mfr # SCE-AW2016SG
Zoro # G711153580
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 20 in
- Length 0.98 in
- Description Viewing Window - Extruded Aluminum Safety Glass
- Application Designed for use on most SCE Type 4, 4X and 12 enclosures. Consists of frame, window, oil-resistant gasket, and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. For technical information, consult our installation manual at www.saginawcontrol.com. The window is made of laminated safety glass for easier clean up and an aluminum extruded frame. Recommend use as type 3R rating in full outdoor exposure and extreme weather environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AW2016SG
- Zoro # G711153580
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 24 in |
Width | 20 in |
Length | 0.98 in |
Depth | 0.98" |
Details
Item | Window |
Description | Viewing Window - Extruded Aluminum Safety Glass |
Application | Designed for use on most SCE Type 4, 4X and 12 enclosures. Consists of frame, window, oil-resistant gasket, and mounting hardware. Installed by making a cutout in the enclosure and fastening the window and frame in place. For technical information, consult our installation manual at www.saginawcontrol.com. The window is made of laminated safety glass for easier clean up and an aluminum extruded frame. Recommend use as type 3R rating in full outdoor exposure and extreme weather environments |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 3" x 4" x 1' (6-Pack) (NE3X4WH6)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, LED (6A854)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- Saginaw Control & Engineering Enclosure Covers & Accessories