Shop All Electrical Enclosures
Saginaw Control & Engineering
Vented Enclosure, 47 in H, 14 in D
Mfr # SCE-47XVR2514
Zoro # G311154390
product price: $1,528.69
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,528.69
Free 30-Day Returns
Key Features
- Height 47 in
- Depth 14 in
- Finish White Powder Coated
- Standards NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
- Width 25.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-47XVR2514
- Zoro # G311154390
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 47 in |
Depth | 14 in |
Width | 25.38 in |
Details
Item | Vented Enclosure |
Item - Electrical Enclosure | Vented Enclosure |
Finish | White Powder Coated |
Standards | NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32 |
Notes | SCE-47XVR2514 uses included Self Tripping Defeater Hook Kit |
Application | Designed to house electrical controls, drives, instruments and components used in an outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). Designed to house most standard disconntects |
Volt | 120 VAC |
Construction | 0.075 In. Galvannealed Steel; 3-point latching mechanism; Collar studs 3/8-16 provided for mounting optional panels; Doors open 180 degrees; Disconnect cutout provided on flange; Vented top hood with bug screen; Top mounted fans; Vented rain hood with filter kits in door; Din Rail mounting provisions inside top for installation of thermostat and terminals; Pour in place oil & water resistant gasket; Ground stud on door and body; Mounting Holes for optional mounting straps; 3/8-16 grounding kit; Subpanel mounting hardware; Concealed hinges. |
Description | Enclosure, Vented Type 3R Disconnect |
System CFM | 300 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR1RH6)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- Saginaw Control & Engineering Electrical Enclosures