Shop All Electrical Enclosures
Saginaw Control & Engineering
Vented Enclosure, 29 in H, 16 in D
Mfr # SCE-29VR2416
Zoro # G411157390
product price: $931.39
/ea
Free Shipping & Returns
$931.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Depth 16 in
- Finish White Powder Coated
- Standards NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-29VR2416
- Zoro # G411157390
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 29 in |
Depth | 16 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Vented Enclosure |
Item | Vented Enclosure |
Finish | White Powder Coated |
Standards | NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32 |
Description | Enclosure, Vented Type 3R |
System CFM | 300 |
Application | Designed to house electrical controls, drives, instruments and components used in an outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow) |
Volt | 120 VAC |
Construction | 0.075 In. Galvannealed steel; Black Quarter turn latches and Padlock Wing knob; Provisions for subpanel; Doors open 180 degrees; Concealed hinges; Vented top hood with bug screen; Top mounted fans; Vented rain hood with Filter kits in door; Din Rail mounting provisions inside top for installation of thermostat and terminals; Oil resistant gasket; Ground studs on door and body; Mounting Holes for optional Mounting Straps; 3/8-16 Grounding Kit; Subpanel mounting hardware; Collar studs 3/8-16 provided for mounting optional panels. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Floor Box with Flange and Door, Nickel Plated (RF506NI)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 8 in W, 7 in D, NEMA 12; 13, Screw On (WC08C08)
- Saginaw Control & Engineering Electrical Enclosures