Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Top Mount Swivel
Mfr # SCE-SAH310TMJ
Zoro # G411164633
product price: $943.05
/ea
Free Shipping & Returns
$943.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.34 in
- Width 6.97 in
- Length 9.45 in
- Depth 9.45"
- Description Top Mount Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAH310TMJ
- Zoro # G411164633
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 9.34 in |
Width | 6.97 in |
Length | 9.45 in |
Depth | 9.45" |
Details
Description | Top Mount Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JKS-15)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- Saginaw Control & Engineering Enclosure Covers & Accessories