Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Top, Console Series 14
Mfr # SCE-1472T
Zoro # G311164498
product price: $1,131.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Height 16 in
- Width 72 in
- Length 12.50 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1472T
- Zoro # G311164498
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 72 in |
Length | 12.50 in |
Depth | 12.50" |
Details
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R, NEMA 12, NEMA 13 |
Description | Top, Console (Series 14) |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-5B)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories