Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Top, Console Series 14
Mfr # SCE-1448T
Zoro # G811164554
product price: $803.69
/ea
Free Shipping & Returns
$803.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 48 in
- Length 12.50 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1448T
- Zoro # G811164554
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 48 in |
Length | 12.50 in |
Depth | 12.50" |
Details
Color | Gray |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 3R, NEMA 12, NEMA 13 |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | Top, Console (Series 14) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6 (6EF3 BLACK)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- Saginaw Control & Engineering Enclosure Covers & Accessories