Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Thermostat Normally Open
Mfr # SCE-TEMNO
Zoro # G911164645
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.40 in
- Width 1.26 in
- Length 1.42 in
- Description Thermostat (Normally Open)
- Notes UL File # E358385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TEMNO
- Zoro # G911164645
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.40 in |
Width | 1.26 in |
Length | 1.42 in |
Depth | 1.42" |
Details
Description | Thermostat (Normally Open) |
Notes | UL File # E358385 |
Application | Designed to regulate air temperature in enclosures that operate with heaters or fans. This mechanical bi-metallic thermostat has a set point range of 30° to 140° F and is easily installed on 35mm mounting rail. (NC) contact normally closed, or (NO) contact normally open, switch capacity 10 amp 120-250 VAC Resistive load and 1 amp 120-250VAC Inductive load, 1.25 amp 24VDC. |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Female Connector Body, 20A 250V, 2-Pole 2-Wire Non-Grounding, L2-20R, Scrw Term, Gry (7101)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- Saginaw Control & Engineering Enclosure Covers & Accessories