Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Thermostat Dual
Mfr # SCE-TEMD
Zoro # G911164706
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
- Description Thermostat (Dual)
- Application Designed to regulate air temperature in enclosures that operate with heaters or fans. This mechanical bi-metallic thermostat has a set point range of 30° to 140° F and is easily installed on 35mm mounting rail. Dual functions as (NC) contact normally closed, or (NO) contact normally open, switch capacity 10 amp 120-250VAC Resistive load and 1 amp 120-250VAC Inductive load, 1.25 amp 24VDC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TEMD
- Zoro # G911164706
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Depth | 2.00" |
Details
Description | Thermostat (Dual) |
Application | Designed to regulate air temperature in enclosures that operate with heaters or fans. This mechanical bi-metallic thermostat has a set point range of 30° to 140° F and is easily installed on 35mm mounting rail. Dual functions as (NC) contact normally closed, or (NO) contact normally open, switch capacity 10 amp 120-250VAC Resistive load and 1 amp 120-250VAC Inductive load, 1.25 amp 24VDC. |
Standards | UL Component Recognized |
Notes | UL File # E358385 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 3 Pole, 120/240V AC (QOB390)
- SIEMENS IEC Control Relay, 3NO/1NC, 220VDC, 10A (3RH21311BM40)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- Saginaw Control & Engineering Enclosure Covers & Accessories