Shop All Enclosure Fans
Saginaw Control & Engineering
Thermoelectric Cooler 680 BTU/Hr. 24 VDC
Mfr # SCE-TE680B24VSS
Zoro # G311164696
product price: $3,048.99
/ea
Free Shipping & Returns
$3,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Mount Vertically Or Horizontally
- Height 15.75"
- Width 7.09"
- Operating Temp. -4°F to 149°F
- Connection Terminal Block Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TE680B24VSS
- Zoro # G311164696
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Height | 15.75" |
Width | 7.09" |
Depth | 6.73" |
Details
Mounting Type | Mount Vertically Or Horizontally |
Operating Temp. | -4°F to 149°F |
Connection | Terminal Block Connection |
Material | Heavy Gauge Stainless Steel |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Thermoelectric Cooler |
Cooling Capacity | 680 BtuH |
Finish | #4 brushed finish type 304 Stainless Steel |
Application | Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime. |
Voltage | 24V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- RAYOVAC AAA Alkaline Battery, 60 PK (82460PPK)
- CETIS Hospitality Speakerphone, Ash (Aegis-3S-08 (AS))
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- LASKO Wind Tower Desktop Fan (4910)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- Saginaw Control & Engineering Enclosure Fans