Shop All Enclosure Fans
Saginaw Control & Engineering
Thermoelectric Cooler 510 BTU/Hr. 24 VDC
Mfr # SCE-TE510B24VSS
Zoro # G311164849
product price: $2,710.99
/ea
Free Shipping & Returns
$2,710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish #4 brushed finish type 304 Stainless Steel
- Operating Temp. -4°F to 149°F
- Material Heavy Gauge Stainless Steel
- Standards NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
- Application Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TE510B24VSS
- Zoro # G311164849
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Width | 7.09" |
Height | 15.75" |
Depth | 6.73" |
Details
Finish | #4 brushed finish type 304 Stainless Steel |
Operating Temp. | -4°F to 149°F |
Material | Heavy Gauge Stainless Steel |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Application | Enviro-Therm® Thermoelectric Coolers also known as Peltier units. Designed with an internal closed loop system, Thermoelectric coolers have very few moving parts and no piping, leaving less room for failure. The compact design is great for small enclosures. For indoor and outdoor applications. Protects from dust, oil and water. Rugged, energy efficient, and reliable cooling system minimizing downtime. |
Mounting Type | Mount Vertically Or Horizontally |
Item | Thermoelectric Cooler |
Cooling Capacity | 510 BtuH |
Voltage | 24V DC |
Connection | Terminal Block Connection |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- ILC Replacement for BST Battery D-2/3aa400mah 4.8v (D-2/3AA400MAH 4.8V BST BATTERY)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- ULTRALAST Rechargeable Battery Kit (UL1865K-26)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- Saginaw Control & Engineering Enclosure Fans