Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Swing Handle, Padlock/Key Lock Black 2 101 Keys
Mfr # SCE-FSHK
Zoro # G611156285
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 1.25 in
- Length 1 in
- Color Black
- Finish Black Textured Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSHK
- Zoro # G611156285
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 1.25 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Swing Handle |
Color | Black |
Finish | Black Textured Finish |
Description | Swing Handle, Padlock/Key Lock Black (2 101 Keys) |
Application | Designed for use on custom and stock SCE enclosures. Can be used as direct replacements on SCE Work Stations and Desk Consoles when a different locking mechanism is required. Convert a SCE standard L-Handle to low pro-profile swing handle by adding a 0.88" round hole below existing mounting hole. See Installation Instructions for details. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" (PHSW6)
- ALLEN BRADLEY TYPE H 120V-AC CONTROL RELAY (700-HG46A1)
- ALLEN TEL Contact Plug (AT8X8RC6A-10G)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories