Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Swing Handle, 8mm Square Bit Black w/ Key
Mfr # SCE-FSH8S
Zoro # G711156499
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.97 in
- Width 1.28 in
- Length 0.95 in
- Color Black
- Finish Black Textured Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSH8S
- Zoro # G711156499
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.97 in |
Width | 1.28 in |
Length | 0.95 in |
Depth | 0.95" |
Details
Item | Swing Handle |
Color | Black |
Finish | Black Textured Finish |
Application | Designed for use on custom and stock SCE enclosures. Can be used as direct replacements on SCE Work Stations and Desk Consoles when a different locking mechanism is required. Convert a SCE standard L-Handle to low pro-profile swing handle by adding a 0.88" round hole below existing mounting hole. See Installation Instructions for details. |
Description | Swing Handle, 8mm Square Bit Black w/ Key |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, Yellow (HBL4573VY)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- Saginaw Control & Engineering Enclosure Covers & Accessories