Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Swing Handle, 7mm Square Bit Black w/ Key
Mfr # SCE-FSH7S
Zoro # G811156481
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.97 in
- Width 1.28 in
- Length 0.95 in
- Color Black
- Finish Black Textured Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSH7S
- Zoro # G811156481
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.97 in |
Width | 1.28 in |
Length | 0.95 in |
Depth | 0.95" |
Details
Item | Swing Handle |
Color | Black |
Finish | Black Textured Finish |
Description | Swing Handle, 7mm Square Bit Black w/ Key |
Application | Designed for use on custom and stock SCE enclosures. Can be used as direct replacements on SCE Work Stations and Desk Consoles when a different locking mechanism is required. Convert a SCE standard L-Handle to low pro-profile swing handle by adding a 0.88" round hole below existing mounting hole. See Installation Instructions for details. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SLC025)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories