Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Swing Handle, 5mm Double Bit Black w/ Key
Mfr # SCE-FSH5DB
Zoro # G411156478
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.97 in
- Width 1.28 in
- Length 0.95 in
- Color Black
- Finish Black Textured Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSH5DB
- Zoro # G411156478
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.97 in |
Width | 1.28 in |
Length | 0.95 in |
Depth | 0.95" |
Details
Item | Swing Handle |
Color | Black |
Finish | Black Textured Finish |
Application | Designed for use on custom and stock SCE enclosures. Can be used as direct replacements on SCE Work Stations and Desk Consoles when a different locking mechanism is required. Convert a SCE standard L-Handle to low pro-profile swing handle by adding a 0.88" round hole below existing mounting hole. See Installation Instructions for details. |
Description | Swing Handle, 5mm Double Bit Black w/ Key |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242412LP)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories