Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Swing Handle, 3mm Double Bit Black w/key
Mfr # SCE-FSH3DB
Zoro # G911156619
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 1.25 in
- Length 1 in
- Color Black
- Finish Black Textured Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FSH3DB
- Zoro # G911156619
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 1.25 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Swing Handle |
Color | Black |
Finish | Black Textured Finish |
Application | Designed for use on custom and stock SCE enclosures. Can be used as direct replacements on SCE Work Stations and Desk Consoles when a different locking mechanism is required. Convert a SCE standard L-Handle to low pro-profile swing handle by adding a 0.88" round hole below existing mounting hole. See Installation Instructions for details. |
Description | Swing Handle, 3mm Double Bit Black w/key |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 3/4 In Conduit, PVC (5140044)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- Saginaw Control & Engineering Enclosure Covers & Accessories