Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Support, Panel, 4PK
Mfr # SCE-PSK32
Zoro # G211155206
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 29.25 in
- Length 0.50 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PSK32
- Zoro # G211155206
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 29.25 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Item | Panel |
Color | White |
Finish | Powder Coated |
Description | Support, Panel |
Application | Panel supports can be installed horizontally to the left and right side of enclosure. Allows easy installation of optional panels or (RA) and (RP) type rack mounting angles to make them adjustable from front to back of the enclosure. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Saginaw Control & Engineering Enclosure Covers & Accessories