Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Support, Center
Mfr # SCE-90FSCS
Zoro # G211155480
product price: $194.49
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$194.49
Free 30-Day Returns
Key Features
- Height 87.50 in
- Width 2.25 in
- Length 1.25 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90FSCS
- Zoro # G211155480
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 87.50 in |
Width | 2.25 in |
Length | 1.25 in |
Depth | 1.25" |
Details
Color | White |
Finish | Powder Coated |
Description | Support, Center |
Application | Designed to attach to the top and bottom mounting channels of the enclosure. Can be positioned from front to back in the enclosure. Can be used with heavy duty panel supports to use panels of various heights. Mounting hardware is included. Made of heavy gauge steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (18RA-10FL)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- Saginaw Control & Engineering Enclosure Covers & Accessories