Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Support, Center Panel
Mfr # SCE-90FSCPS
Zoro # G311155380
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$194.49
Free 30-Day Returns
Key Features
- Height 86 in
- Width 3.56 in
- Length 2.19 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90FSCPS
- Zoro # G311155380
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 86 in |
Width | 3.56 in |
Length | 2.19 in |
Depth | 2.19" |
Details
Item | Center Panel |
Color | White |
Finish | Powder Coated |
Application | Designed to be installed in any two-door single access or dual access free-standing enclosure. For installation of panels, swing-out panels, rack mounting angles, and swing-out rack mounting frames. The center panel support can be positioned from front to back in the enclosure. Plated mounting hardware is supplied. Made of heavy gauge steel. |
Description | Support, Center Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 45A, 600V AC, Indicating (TRS45RID)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x99mm, Abs (Q13810ABE)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1264-503)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND Panel Lifting Handles (1481H)
- Saginaw Control & Engineering Enclosure Covers & Accessories