Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Support, Center Panel
Mfr # SCE-72FSCPS
Zoro # G311157353
product price: $163.59
/ea
Free Shipping & Returns
$163.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 68 in
- Width 3.56 in
- Length 2.19 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72FSCPS
- Zoro # G311157353
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 68 in |
Width | 3.56 in |
Length | 2.19 in |
Depth | 2.19" |
Details
Item | Center Panel |
Color | White |
Finish | Powder Coated |
Description | Support, Center Panel |
Application | Designed to be installed in any two-door single access or dual access free-standing enclosure. For installation of panels, swing-out panels, rack mounting angles, and swing-out rack mounting frames. The center panel support can be positioned from front to back in the enclosure. Plated mounting hardware is supplied. Made of heavy gauge steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Saginaw Control & Engineering Enclosure Covers & Accessories