Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Type 316 SS
Mfr # SCE-16P14SS
Zoro # G911157746
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.00"
- Width 13.00"
- Depth 0.08"
- Description Subpanel, Type 316 SS
- Finish Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16P14SS
- Zoro # G911157746
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15.00" |
Width | 13.00" |
Depth | 0.08" |
Details
Description | Subpanel, Type 316 SS |
Finish | Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Configuration | A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (201)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- EATON CUTLER-HAMMER 2.54in L, 1-3/4in Mounting Hole, 5-Terminal, Ground Bar Kit for 2/4-Load Center (GBK5)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures