Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Type 316 SS
Mfr # SCE-14P12SS
Zoro # G711153603
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.00"
- Width 11.00"
- Depth 0.08"
- Description Subpanel, Type 316 SS
- Configuration A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14P12SS
- Zoro # G711153603
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13.00" |
Width | 11.00" |
Depth | 0.08" |
Details
Description | Subpanel, Type 316 SS |
Configuration | A |
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Finish | Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.0in ID, Black, 100ft (HSN-100 1" Blk 100)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- EATON CUTLER-HAMMER Panelboard, PRL, 100A (PRL1A)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures