Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, S.S. Flat
Mfr # SCE-16P16SS
Zoro # G311153218
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.00"
- Width 13.00"
- Depth 0.13"
- Application Designed to mount in the back of an enclosure. Size determines steel thickness.
- Description Subpanel, S.S. Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16P16SS
- Zoro # G311153218
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13.00" |
Width | 13.00" |
Depth | 0.13" |
Details
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Description | Subpanel, S.S. Flat |
Configuration | B |
Finish | Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures