Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, S.S. Bent
Mfr # SCE-60P30SS
Zoro # G911153526
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$463.79
Free 30-Day Returns
Key Features
- Height 57.00"
- Width 27.00"
- Depth 0.85"
- Finish Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish
- Description Subpanel, S.S. Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P30SS
- Zoro # G911153526
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 57.00" |
Width | 27.00" |
Depth | 0.85" |
Details
Finish | Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Description | Subpanel, S.S. Bent |
Configuration | C |
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures