Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, S.S. Bent
Mfr # SCE-48P36SS
Zoro # G611157527
Free Shipping & Returns
$449.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45.00"
- Width 33.00"
- Depth 0.85"
- Application Designed to mount in the back of an enclosure. Size determines steel thickness.
- Configuration C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-48P36SS
- Zoro # G611157527
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 45.00" |
Width | 33.00" |
Depth | 0.85" |
Details
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Configuration | C |
Finish | Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Description | Subpanel, S.S. Bent |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3)
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures