Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Side Mount
Mfr # SCE-90SMP14
Zoro # G111155443
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$263.49
Free 30-Day Returns
Key Features
- Height 78.00"
- Width 14.00"
- Depth 0.88"
- Description Subpanel, Side Mount
- Finish Powder Coated White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90SMP14
- Zoro # G111155443
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 78.00" |
Width | 14.00" |
Depth | 0.88" |
Details
Description | Subpanel, Side Mount |
Finish | Powder Coated White |
Construction | 0.125 In. carbon steel. |
Application | Designed to provide extra mounting space on the side of an enclosure. Can be securely attached to the mounting channels. Plated mounting hardware is supplied. Bent on vertical sides. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Red, 22 to 18 AWG, PK50 (18RA-251T)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures